Zoro Homepage
This item is Discontinued.
Corning CABINET FIBER ZONE BOX, 12 CCH PANEL OR 12 P&P MODULE,  FZB-04U

CABINET FIBER ZONE BOX, 12 CCH PANEL OR 12 P&P MODULE, (Discontinued)

  • Mfr # FZB-04U
  • Zoro # G0780745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FZB-04U
Zoro #
G0780745
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
GREATER THAN 1' TO 2'
Mounting Width
19"
Overall Depth
LESS THAN 1'
Overall Height
GREATER THAN 1' TO 2'

Details

Rack Units
4U
Material
Steel
NEMA Rating
TYPE 12
Color
White

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.