Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp for Erlenmeyer Flask, 500ml

  • Mfr # 248919

  • Zoro # G704967637


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Length
3.5 in
Base Width
6.25 in
Max. Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248919
Zoro #
G704967637
UPC #
-
Country of Origin
Slovenia

Dimensions

Length
3.5 in
Base Width
6.25 in
Max. Height
3.5 in

Description

Shipping Weight: 2.2044 lbs
Shipping Dimensions: 6.25 x 3.50 x 3.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.