Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closet Connector Housing (CCH) Module, pigtailed, LC connectors, Duplex, U

  • Mfr # CCH-RM12-A9-P03RH

  • Zoro # G8762462


product price: $842.99
/ea
Free Shipping & Returns

Key Features

Type
Pigtail
Length
3 M : 9.84 FT.
Connector Type
LC - PIGTAIL
Fiber Type
OS2
Number of Fibers
12 FIBER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCH-RM12-A9-P03RH
Zoro #
G8762462
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3 M : 9.84 FT.

Details

Item
Pigtail
Type
Pigtail
Connector Type
LC - PIGTAIL
Fiber Type
OS2
Number of Fibers
12 FIBER

Description

Closet Connector Housing (CCH) Module, pigtailed, LC connectors, Duplex, UPC, 12 fiber, Single-mode (OS2)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.