Zoro Homepage

Combi-Syringes, Sterile, 5.0ml, 100/PK

  • Mfr # 133523

  • Zoro # G705256648


product price: $309.99
/pk 100, $3.10/ea
Free Shipping & Returns

Key Features

Housing Height
6 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133523
Zoro #
G705256648
UPC #
-
Country of Origin
Germany

Dimensions

Housing Height
6 in
Length
11 in

Description

Combi-Syringes are refillable sample reservoirs designed for use with original Eppendorf Repeater pipettors. This product is not compatible with Eppendorf Repeater plus pipettors. Syringes are made of polypropylene and have polyethylene plunger. Syringe has sufficient capacity to dispense up to 5 different repetitive sample volumes. Autoclaving is not recommended. Packaged 100 per case.
Shipping Weight: 2 lbs
Shipping Dimensions: 8.50 x 6.00 x 11.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.