Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Drybath, Double Block

  • Mfr # 246201

  • Zoro # G704969204


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9.13 in
Overall Width
14.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246201
Zoro #
G704969204
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
9.13 in
Overall Width
14.88 in

Description

Digital Dry Baths accomodate a variety of interchangeable heating blocks. Ideal for a variety of applications including coagulation studies, denaturing DNA, hybridization, immunoassays, melting agar, PCR, restriction digests, screening antibodies and more. Digital Dry Baths are microprocessor controlled and offer precise, accurate temperature control. Interior block chamber is constructed of stainless steel and provides a uniform transfer of heat, regardless of sample position. Dry Baths are supplied with a block lifter.
Temperature Range Ambient: +5°C to 150°C Resolution: 0.1°C Uniformity: ±0.2°C Accuracy: ±0.3°C Dimensions: 8 x 10 1/2 x 3 1/2 InchesShipping Weight: 5.0001 lbs
Shipping Dimensions: 14.88 x 9.13 x 3.75
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.