Zoro Homepage

EDGE Splice Cassette, 12 F, LC Duplex, OM4, Single-fiber

  • Mfr # EDGE-CS12-AD-P00QE

  • Zoro # G2094614


product price: $870.99
/ea
Free Shipping & Returns

Key Features

Number of Fibers
12 FIBER
Connector Type
LC - OTHER
Type
Modules
Fiber Type
OM4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDGE-CS12-AD-P00QE
Zoro #
G2094614
UPC #
-
Country of Origin
Unknown

Details

Number of Fibers
12 FIBER
Connector Type
LC - OTHER
Type
Modules
Fiber Type
OM4

Description

EDGE Splice Cassette, 12 F, LC Duplex, OM4, Single-fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.