Zoro Homepage

Electrical Enclosures, 12.52 in H, 6.26 in D, NEMA 4X

  • Mfr # EDC-02P-NH

  • Zoro # G0616692


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Nominal Height
12.52 in
Nominal Depth
6.26 in
NEMA Enclosure Rating
NEMA 4X
Knockouts
No
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDC-02P-NH
Zoro #
G0616692
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Height
12.52 in
Nominal Depth
6.26 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Knockouts
No
Color
Gray
Mounting
Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products