Zoro Homepage

Electrical Enclosures, 14.4 in H, 5.3 in D, 21 in W

  • Mfr # PWH-04P

  • Zoro # G0781646


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
21 in
Nominal Height
14.4 in
Nominal Depth
5.3 in
Color
Gray
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWH-04P
Zoro #
G0781646
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Width
21 in
Nominal Height
14.4 in
Nominal Depth
5.3 in

Details

Item
Electrical Enclosures
Color
Gray
Mounting
Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.