Zoro Homepage

Electrical Enclosures, 9.4 in H, 4 in D, 17-1/2 in W

  • Mfr # PWH-02P

  • Zoro # G0787194


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
17-1/2 in
Nominal Height
9.4 in
Nominal Depth
4 in
Color
Gray
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWH-02P
Zoro #
G0787194
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Width
17-1/2 in
Nominal Height
9.4 in
Nominal Depth
4 in

Details

Item
Electrical Enclosures
Color
Gray
Mounting
Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.