
Enduro Gel XL Mini Gel System
Mfr # 145015
Zoro # G004970221
product price: $1,228.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
145015
Zoro #
G004970221
UPC #
-
Country of Origin
Canada
Description
The Enduro Gel XL mini-gel system includes all the necessary components for electrophoresis of nucleic acids. This compact unit features a state of the art power supply that connects directly to the side of the gel tank. Eliminates the need for cables and saves valuable bench space. Provides four output voltages for optimum separation conditions. A digital timer controls operation, sounds alarm at end of run then automatically shuts off. Power supply can be easily removed for cleaning. The highly durable gel tank and trays are molded to provide leak proof and dependable performance. Complete system includes tank, safety lid, power supply, one 12.5 x 12 cm tray, two 12.5 x 6 cm trays, four 14/28 teeth dual format combs and casting stand.
Shipping Weight: 11.02 lbs
Shipping Dimensions: 14.00 x 10.13 x 4.38
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 11.02 lbs
Shipping Dimensions: 14.00 x 10.13 x 4.38
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.