
Excel, 8 Channel, 100-1200ul
Mfr # 248124
Zoro # G005256324
product price: $1,697.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
248124
Zoro #
G005256324
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Excel pipettes are fully motorized to eliminate hand fatigue that results from using manual pipettes. Microprocessor electronics and a high precision motor control the piston action for exceptional accuracy and precision, an optical coupler ensures the exact plunger movement each time. These pipettes are self-calibrating, therefore eliminating the need for periodic adjustment. Large LCD screen and simple interface enables quick and precise volume settings. Eight-channel models accept all universal fit pipette tips. The barrel portion of the pipette can be removed and autoclaved. Each pipette includes charger and one lithium-ion battery that provides up to 2,000 pipetting cycles on one charge. Recharge time is three hours without removing battery from pipette.
Shipping Weight: 1.5 lbs
Shipping Dimensions: 12.50 x 6.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1.5 lbs
Shipping Dimensions: 12.50 x 6.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.