
Fiber Optic Jumper, 2 F, LC Duplex to LC Duplex, Zipcord Cable, Riser, 1.6
Mfr # 050502T5116003M
Zoro # G9045859
product price:Â $43.99
/eaKey Features
Number of Fibers
2 FIBER
Length
3 M : 9.84 FT.
Connector Type
LC - LC
Fiber Type
OM3
Type
Patch Cords
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050502T5116003M
Zoro #
G9045859
UPC #
-
Country of Origin
Unknown
Dimensions
Length
3 M : 9.84 FT.
Details
Number of Fibers
2 FIBER
Connector Type
LC - LC
Fiber Type
OM3
Type
Patch Cords
Description
Fiber Optic Jumper, 2 F, LC Duplex to LC Duplex, Zipcord Cable, Riser, 1.6 mm Legs, Standard LC Duplex MM / Standard LC Duplex MM, OM3 50um, 2F, Zipcord Riser, Standard Aqua Jacket 3 Meters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.