Fiber Optic Jumper, 2 F, SC Duplex to SC Duplex, Zipcord Cable, Riser, 2.0

  • Mfr # 727202G5120001M

  • Zoro # G8759349


product price:  $39.75
/ea

Key Features

Number of Fibers
2 FIBER
Connector Type
SC - SC
Length
1 M : 3.28 FT.
Type
Patch Cords
Fiber Type
OS2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727202G5120001M
Zoro #
G8759349
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1 M : 3.28 FT.

Details

Number of Fibers
2 FIBER
Connector Type
SC - SC
Type
Patch Cords
Fiber Type
OS2

Description

Fiber Optic Jumper, 2 F, SC Duplex to SC Duplex, Zipcord Cable, Riser, 2.0 mm legsStandard SCUPC Duplex SM / Standard SCUPC Duplex SM, SMF Ultra, 2F, Zipcord Riser, Standard Yellow Jacket 1 Meters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.