
Fiber Optic Jumper, 2 fiber, LC Duplex to SC Duplex, Zipcord Tight-Buffer
Mfr # 055702K5120003M
Zoro # G8768388
product price:Â $47.39
/eaKey Features
Number of Fibers
2 FIBER
Length
3 M : 9.84 FT.
Connector Type
LC - SC
Fiber Type
OM1
Type
Patch Cords
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
055702K5120003M
Zoro #
G8768388
UPC #
-
Country of Origin
Unknown
Dimensions
Length
3 M : 9.84 FT.
Details
Number of Fibers
2 FIBER
Connector Type
LC - SC
Fiber Type
OM1
Type
Patch Cords
Description
Fiber Optic Jumper, 2 fiber, LC Duplex to SC Duplex, Zipcord Tight-Buffered Cable, Riser, with 2.0 mm legs, 62.5 um multimode (OM1), 3 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.