
Fiber Optic Jumper, 2 fiber, SC Duplex to SC Duplex, Zipcord Tight-Buffer
Mfr # 727202R5120001M
Zoro # G8752452
product price:Â $38.45
/eaKey Features
Number of Fibers
2 FIBER
Connector Type
SC - SC
Length
1 M : 3.28 FT.
Fiber Type
OS2
Type
Patch Cords
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
727202R5120001M
Zoro #
G8752452
UPC #
-
Country of Origin
Unknown
Dimensions
Length
1 M : 3.28 FT.
Details
Number of Fibers
2 FIBER
Connector Type
SC - SC
Fiber Type
OS2
Type
Patch Cords
Description
Fiber Optic Jumper, 2 fiber, SC Duplex to SC Duplex, Zipcord Tight-Buffered Cable, Riser, with 2.0 mm legs, Single-mode (OS2), 1 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.