Fiber Optic Jumper, 2 fiber, SC Duplex to SC Duplex, Zipcord Tight-Buffer

  • Mfr # 727202R5120003M

  • Zoro # G8755340


product price:  $41.15
/ea

Key Features

Number of Fibers
2 FIBER
Connector Type
SC - SC
Length
3 M : 9.84 FT.
Type
Patch Cords
Fiber Type
OS2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727202R5120003M
Zoro #
G8755340
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3 M : 9.84 FT.

Details

Number of Fibers
2 FIBER
Connector Type
SC - SC
Type
Patch Cords
Fiber Type
OS2

Description

Fiber Optic Jumper, 2 fiber, SC Duplex to SC Duplex, Zipcord Tight-Buffered Cable, Riser, with 2.0 mm legs, Single-mode (OS2), 3 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.