Zoro Homepage

Fiber Panel, CCH Enclosure Metal

  • Mfr # CCH-CP12-G5

  • Zoro # G0783448


product price: $105.99
/ea
Free Shipping & Returns

Key Features

For Use With
CCH Enclosure
Material
Metal
Color
Silver
Enclosure Type
Lanscape (Cch/Wch)
Fiber Count
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCH-CP12-G5
Zoro #
G0783448
UPC #
-
Country of Origin
Unknown

Details

Item
Fiber Panel
For Use With
CCH Enclosure
Material
Metal
Color
Silver
Enclosure Type
Lanscape (Cch/Wch)
Fiber Count
6
Connector Type
ST-COMPATIBLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.