Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Block, Holds 24x1.5ml Tubes

  • Mfr # 246204

  • Zoro # G604969250


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.5 in
Overall Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246204
Zoro #
G604969250
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.5 in
Overall Width
4.75 in

Description

Heating Block Module for the Digital Dry Baths.
Holds 24 Tubes, 1.5ml Wells Depth: 3.4 cmShipping Weight: 1.8501 lbs
Shipping Dimensions: 4.75 x 3.50 x 2.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.