Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Roller Rack for 6x50ml Tubes

  • Mfr # 248142

  • Zoro # G304968706


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Plate Length
0.25 in
Plate Width
5 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248142
Zoro #
G304968706
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
0.25 in
Plate Width
5 in
Height
6 in

Description

Lab Roller Rack for use with Lab Roller Tube Rotator. Rack holds 6 x 50 ml (16-17mm) or two microplates.
Shipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 6.00 x 0.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.