Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Volume 384 Well Black Clear Fl, PK50

  • Mfr # 3540

  • Zoro # G6223894


product price: $972.99
/pk 50, $19.46/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Number of Wells
384
Sterile/Non-Sterile
Non-Sterile
Product Type
Well Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3540
Zoro #
G6223894
UPC #
-
Country of Origin
United States

Details

Item
Well Plate
Material
Polystyrene
Number of Wells
384
Sterile/Non-Sterile
Non-Sterile
Product Type
Well Plate

Description

Well Plate, Diameter - Metric Not Applicable, Number of Wells 384, Material Polystyrene, Sterile/Non-Sterile Non-Sterile, Product Type Well Plate, Includes Not Applicable, Package Quantity 50

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.