Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Volume 384 Well Black with Cle, PK50

  • Mfr # 3542

  • Zoro # G6223989


product price: $1,136.99
/pk 50, $22.74/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Includes
Lid
Number of Wells
384
Sterile/Non-Sterile
Sterile
Product Type
Well Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3542
Zoro #
G6223989
UPC #
-
Country of Origin
United States

Details

Item
Well Plate
Material
Polystyrene
Includes
Lid
Number of Wells
384
Sterile/Non-Sterile
Sterile
Product Type
Well Plate

Description

Well Plate, Diameter - Metric Not Applicable, Number of Wells 384, Material Polystyrene, Sterile/Non-Sterile Sterile, Product Type Well Plate, Includes Lid, Package Quantity 50

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.