Zoro Homepage

Low Volume 384 Well White Flat Bot, PK50

  • Mfr # 3824

  • Zoro # G6224025


product price: $895.99
/pk 50, $17.92/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Number of Wells
384
Sterile/Non-Sterile
Non-Sterile
Product Type
Well Plate
Volume Capacity
0.05 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3824
Zoro #
G6224025
UPC #
-
Country of Origin
United States

Details

Item
Well Plate
Material
Polystyrene
Number of Wells
384
Sterile/Non-Sterile
Non-Sterile
Product Type
Well Plate
Volume Capacity
0.05 mL

Description

Well Plate, Diameter - Metric Not Applicable, Number of Wells 384, Material Polystyrene, Volume Capacity 0.05 mL, Sterile/Non-Sterile Non-Sterile, Product Type Well Plate, Includes Not Applicable, Package Quantity 50

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.