Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Incubator, 220V

  • Mfr # 246265-220

  • Zoro # G804969234


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Overall Height
16 in
Overall Width
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
246265-220
Zoro #
G804969234
UPC #
-
Country of Origin
China

Dimensions

Overall Height
16 in
Overall Width
16.25 in

Description

Shipping Weight: 19.9999 lbs
Shipping Dimensions: 16.25 x 16.00 x 16.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.