Zoro Homepage

Mini PCR Plate Centrifuge

  • Mfr # 141370

  • Zoro # G604986066


product price: $1,455.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141370
Zoro #
G604986066
UPC #
-
Country of Origin
United States

Description

The PCR Plate Centrifuge is the most compact and economical instrument available for spinning PCR plates. Significantly improves yields when used before and after thermal cycling to spin down condensation droplets. Accommodates two skirted or nonskirted plates designed for PCR.PCR Plate Spinner is an excellent option for those looking for a personal-sized centrifuge. Quickly spin down droplets and condensation. Use before and after thermal cycling to increase PCR yield. Accepts skirted, non-skirted and all standard PCR plates. Less than 1/4 the size of most mini PCR plate centrifuges.Mini Plate Spinner is the first centrifuge designed specifically for quick and easy centrifugation of samples in PCR plates or microplates. Centrifuges that accept microplates are typically larger units that take up valuable space on the bench. The unique design of the Mini Plate Spinner results in a compact centrifuge that has an extremely small footprint - just 6 x 6 inches. Two standard microplates are loaded through a slot in the top of the unit. Sealed plates are loaded vertically - surface tension keeps samples in place so there is no danger of spilling samples.Upon closing the lid of the unit, the rotor quickly accelerates the microplates to 2,500 rpm. Pressing the open button engages the brake and brings the rotor to a stop. For temperature sensitive applications, the plate spinner may be used in a cold room.
Speed: 2,500 rpm Maximum Capacity: 2 standard PCR or Microtiter plates Ambient Operating Range: 4°C to 35°C Dimensions (inches): 7.5 x 8.2 x 7.2 Weight: 3.3 pounds Electrical Requirements: 120V, 60HzShipping Weight: 6.0001 lbs
Shipping Dimensions: 12.25 x 12.25 x 10.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.