Zoro Homepage

Orbital Benchtop Shaker w/ Double Platform

  • Mfr # 248910

  • Zoro # G004968938


product price: $3,115.99
/ea
Free Shipping & Returns

Key Features

Plate Length
10 in
Plate Width
10 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248910
Zoro #
G004968938
UPC #
-
Country of Origin
Slovenia

Dimensions

Plate Length
10 in
Plate Width
10 in
Height
10 in

Description

Versatile orbital shaker features interchangeable platforms to accommodate tubes, dishes, trays or flasks. Shaker contains a powerful brushless motor with a counter balanced mechanism for smooth, quiet and dependable service. Adjustable speed control can be set from 20-300 rpm.
Speed: 20-300 rpm Timer: 99.5 min. with "hold" Orbit: 19 mm Max. Load: 9 lbs Elect. Req.: 120 VAC, 60 Hz, 200w Platform Dimensions: 30 x 30 cmShipping Weight: 6.9999 lbs
Shipping Dimensions: 10.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.