Zoro Homepage

Plug & Play Universal Systems Jumper, Standard LC Duplex MM / Standard

  • Mfr # 055702T5120002M

  • Zoro # G1794174


product price: $48.29
/ea
Sold in multiples of 3 for $144.87

Key Features

Number of Fibers
2 FIBER
Connector Type
LC - SC
Length
2 M : 6.56 FT.
Fiber Type
OM3
Type
Patch Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
055702T5120002M
Zoro #
G1794174
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2 M : 6.56 FT.

Details

Number of Fibers
2 FIBER
Connector Type
LC - SC
Fiber Type
OM3
Type
Patch Cords

Description

Plug & Play Universal Systems Jumper, Standard LC Duplex MM / Standard SC Duplex MM, OM3 50um, 2F, Zipcord Riser, Standard Aqua Jacket 2 Meters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.