Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug & Play Universal Systems Jumper, Standard LCUPC Duplex SM / Standa

  • Mfr # 040402R5120005M

  • Zoro # G2782671


product price: $37.19
/ea

Key Features

Length
5 M : 16.4 FT.
Connector Type
LC - LC
Type
Patch Cords
Fiber Type
OS2
Number of Fibers
2 FIBER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
040402R5120005M
Zoro #
G2782671
UPC #
-
Country of Origin
Unknown

Dimensions

Length
5 M : 16.4 FT.

Details

Connector Type
LC - LC
Type
Patch Cords
Fiber Type
OS2
Number of Fibers
2 FIBER

Description

Plug & Play Universal Systems Jumper, Standard LCUPC Duplex SM / Standard LCUPC Duplex SM, SMF, 2F, Zipcord Riser, Standard Yellow Jacket 5 Meters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.