
Plug & Play Universal Systems Jumper, Standard LCUPC Duplex SM / Standa
Mfr # 047202R5120001M
Zoro # G2787020
product price: $35.15
/eaKey Features
Length
1 M : 3.28 FT.
Connector Type
LC - SC
Number of Fibers
2 FIBER
Fiber Type
OS2
Type
Patch Cords
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
047202R5120001M
Zoro #
G2787020
UPC #
-
Country of Origin
Unknown
Dimensions
Length
1 M : 3.28 FT.
Details
Connector Type
LC - SC
Number of Fibers
2 FIBER
Fiber Type
OS2
Type
Patch Cords
Description
Plug & Play Universal Systems Jumper, Standard LCUPC Duplex SM / Standard SCUPC Duplex SM, SMF, 2F, Zipcord Riser, Standard Yellow Jacket 1 Meters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.