Plug & PlayTM Universal Module, LC, 12 fiber, Shuttered LC to MTP, Sing

  • Mfr # CCH-UM12-04-89G

  • Zoro # G800413311


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Fiber Type
OS2
Connector Type
LC - MPO
Type
Modules
Number of Fibers
12 FIBER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCH-UM12-04-89G
Zoro #
G800413311
UPC #
-
Country of Origin
Unknown

Details

Fiber Type
OS2
Connector Type
LC - MPO
Type
Modules
Number of Fibers
12 FIBER

Description

Plug & Play(TM) Universal Module, LC, 12 fiber, Shuttered LC to MTPĀ®, Single-mode (OS2)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.