
Port Panel, CCH Enclosure Metal
Mfr # CCH-CP06-19T
Zoro # G0613314
product price: $75.49
/eaSold in multiples of 2 for $150.98
Free Shipping & Returns
Key Features
For Use With
CCH Enclosure
Material
Metal
Color
Blue
Length
14.37 in
Connector Type
ST-COMPATIBLE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCH-CP06-19T
Zoro #
G0613314
UPC #
-
Country of Origin
Unknown
Dimensions
Length
14.37 in
Details
Item
Port Panel
For Use With
CCH Enclosure
Material
Metal
Color
Blue
Connector Type
ST-COMPATIBLE
Enclosure Type
Lanscape (Cch/Wch)
Fiber Count
6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.