SINGLE-FIBER PORT CLEANER FOR LC, 1.25
Mfr # CLEANERPORT-LC
Zoro # G804845538
product price: $185.99
/ea
Free Shipping & Returns
Key Features
For Use With
Evolv HC Terminals and Multiports
Features
Integrated Dust Cap Allows for Cleaning Unmated Connector End Faces
Connector Type
LC
Tool Length
94 1/2 in
Head Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLEANERPORT-LC
Zoro #
G804845538
UPC #
-
Country of Origin
Japan
Dimensions
Tool Length
94 1/2 in
Compatible Ferrule Size
1.25
Details
Item
Fiber Connector Cleaner
For Use With
Evolv HC Terminals and Multiports
Features
Integrated Dust Cap Allows for Cleaning Unmated Connector End Faces
Connector Type
LC
Head Type
Straight
Tip Style
Fixed
Number of Cleaning Cycles
525
Operation Type
One-Push
Description
Fiber Connector Cleaner, Connector Type LC, Tool Length 94 1/2 in, Head Type Straight, Number of Cleaning Cycles 525, Operation Type One-Push, Tip Style Fixed, Compatible Ferrule Size 1.25, Features Integrated Dust Cap Allows for Cleaning Unmated Connector End Faces, For Use With Evolv HC Terminals and Multiports, Product Type Fiber Connector Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.