Zoro Homepage

Single Flat Surface Block

  • Mfr # 246218

  • Zoro # G404969214


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246218
Zoro #
G404969214
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
4 in

Description

For use with Digital Dry Baths.
Shipping Weight: 6.6099 lbs
Shipping Dimensions: 4.00 x 4.00 x 3.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.