Single Heating Block, Holds 96 Well PCR Plate, 3 1/2 x 3 x 2 Inches High

  • Mfr # 246214

  • Zoro # G116475461


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
3 in
Overall Height
2 in
Overall Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246214
Zoro #
G116475461
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Depth
3 in
Overall Height
2 in
Overall Width
3.5 in

Description

Heating Block Module for the Digital Dry Baths. Ideal block modules for use with Digital DryBath sku 246201. Each block measures 3 1/2 x 3 x 2 1/2 inches high.Shipping Weight: 2.8499 lbsShipping Dimensions: 5.50 x 3.50 x 3.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.