Zoro Homepage

Single Platform Only for Orbital Benchtop Shaker

  • Mfr # 248909P

  • Zoro # G316464104


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 VAC, 60 Hz, 200w
Capacity
9 LBS
For Use With
Research or further manufacturing use only, not for food or drug use.
Length
30 cm
Width
30 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248909P
Zoro #
G316464104
UPC #
-
Country of Origin
Unknown

Dimensions

Length
30 cm
Width
30 cm

Details

Voltage
120 VAC, 60 Hz, 200w
Capacity
9 LBS
For Use With
Research or further manufacturing use only, not for food or drug use.
Standards
CE Marked
Item
Single Platform

Description

Versatile orbital shaker features interchangeable platforms to accommodate tubes, dishes, trays or flasks. Shaker contains a powerful brushless motor with a counter balanced mechanism for smooth, quiet and dependable service. Adjustable speed control can be set from 20-300 rpm. 12 month warranty. Speed: 20 - 300 rpm Timer: 99.5 min.w/hold Orbit: 19 mm Max. Load: 9 lbs Elect. Req.: 120 VAC, 60 Hz, 200w Platform Dimensions: 30 x 30 cmShipping Weight: 2 lbsShipping Dimensions: 12.00 x 1.00 x 12.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.