Zoro Homepage

Spectrafuge, 24D, Purple

  • Mfr # 141307P

  • Zoro # G004969034


product price: $3,509.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141307P
Zoro #
G004969034
UPC #
-
Country of Origin
United States

Description

The ultimate micro-centrifuge designed for current laboratory applications. Powered by a maintenance free brushless motor that performs quietly without generating excessive heat. Motor design also provides quick acceleration and deceleration. Variable speed control allows precise selection. Ideal for many applications including microfiltration and separation of proteins and nucleic acids. Centrifuge can be set to run timed, continuous or quick spin. Angled rotor removes easily for cleaning. Supplied with a snap-on transparent cover that reduces noise levels. Unique ducting system provides a continuous air flow to keep the rotor cool and prevent elevation of sample temperatures.
Speed Range: 500 rpm to 13,300 rpm Maximum RCF: 16,300 x g Maximum Capacity: 24 x 1.5-2.0ml TubesTimer: 1 to 30 minutes or continuous (Quick button for momentary operation) Ambient Operating Range: 4°C to 35°C Dimensions (Inches): 9.25 x 11.5 x 8.5 Dimensions (Centimeters): 23.5 x 29.3 x 21.6 Weight: 18lbs / 8.1kg Electrical Requirements: 230V, 50Hz or 120v, 60HzShipping Weight: 19.9999 lbs
Shipping Dimensions: 11.50 x 11.50 x 11.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.