SPLICE TRAY SM/MM 12 FIBER, FOR BARE FUSION SPLICES, FOR WIC WCH WDC

  • Mfr # M67-060

  • Zoro # G1233444


product price:  $77.79
/ea
Free Shipping & Returns

Key Features

Material Base/Cover
Metal/Metal
Splice Storage Capacity
12 fusion/bare
Style
2R
Dimensions
6.9 X 3.5 X 0.2 in (17.5 X 8.9 X 0.5 Cm)
Type
Trays
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M67-060
Zoro #
G1233444
UPC #
-
Country of Origin
Unknown

Dimensions

Dimensions
6.9 X 3.5 X 0.2 in (17.5 X 8.9 X 0.5 Cm)

Details

Material Base/Cover
Metal/Metal
Splice Storage Capacity
12 fusion/bare
Style
2R
Type
Trays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.