
SPLICE TRAY SM/MM 12 FIBER, FOR HEAT SHRINK FUSION SPLICES, ROHS
Mfr # M67-048
Zoro # G1233636
product price:Â $73.99
/ea
Sold in multiples of 2 for $147.98
Key Features
Splice Storage Capacity
12 fusion/heat shrink
Type
Trays
Dimensions
11.7 X 3.9 X 0.2 in (29.7 X 9.9 X 0.5 Cm)
Style
2S
Material Base/Cover
Metal/Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M67-048
Zoro #
G1233636
UPC #
-
Country of Origin
Unknown
Dimensions
Dimensions
11.7 X 3.9 X 0.2 in (29.7 X 9.9 X 0.5 Cm)
Details
Splice Storage Capacity
12 fusion/heat shrink
Type
Trays
Style
2S
Material Base/Cover
Metal/Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.