Zoro Homepage

Splicing Resin, Non-Urethane, Splice, Bag

  • Mfr # 8882-RE-ENCAP-290ML

  • Zoro # G422647026


product price: $47.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8882-RE-ENCAP-290ML
Zoro #
G422647026
UPC #
-
Country of Origin
United States

Description

Splicing Resin, Contact Material Copper, Color Amber, Clear, Compatible with Product Type Cable Splices, Container Type Bag, For Conductor Material Copper, For Maximum Cable OD Not Applicable, Includes (12) 8882 Corning Encapsulant, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 77 Degrees F, Maximum Voltage 268 V, Minimum Wire Size Not Applicable, Maximum Wire Size Not Applicable, Resin Material Non-Urethane, Standards RoHS 2011/65/EU, Termination Style Splice

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.