Standard LC Duplex MM / Standard LC Duplex MM, OM3 50um, 2F, Zipcord Rise

  • Mfr # 050502T5120012M

  • Zoro # G1795218


product price:  $63.75
/ea

Key Features

Number of Fibers
2 FIBER
Connector Type
LC - LC
Length
12 M : 39.37 FT.
Type
Patch Cords
Fiber Type
OM3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050502T5120012M
Zoro #
G1795218
UPC #
-
Country of Origin
Unknown

Dimensions

Length
12 M : 39.37 FT.

Details

Number of Fibers
2 FIBER
Connector Type
LC - LC
Type
Patch Cords
Fiber Type
OM3

Description

Standard LC Duplex MM / Standard LC Duplex MM, OM3 50um, 2F, Zipcord Riser, Standard Aqua Jacket 12 Meters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.