
Standard LC Duplex MM / Standard LC Duplex MM, OM4 50um, 2F, Zipcord Rise
Mfr # 050502Q5120003M
Zoro # G1799409
product price:Â $44.59
/eaKey Features
Number of Fibers
2 FIBER
Connector Type
LC - LC
Length
2 M : 6.56 FT.
Fiber Type
OM4
Type
Patch Cords
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050502Q5120003M
Zoro #
G1799409
UPC #
-
Country of Origin
Unknown
Dimensions
Length
2 M : 6.56 FT.
Details
Number of Fibers
2 FIBER
Connector Type
LC - LC
Fiber Type
OM4
Type
Patch Cords
Description
Standard LC Duplex MM / Standard LC Duplex MM, OM4 50um, 2F, Zipcord Riser, Standard Aqua Jacket 3 Meters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.