Zoro Homepage

Standard LCUPC Duplex SM / Standard LCUPC Duplex SM, SMF, 2F, Zipcord Ris

  • Mfr # 040402R5120008M

  • Zoro # G4014434


product price: $41.29
/ea

Key Features

Number of Fibers
2 FIBER
Connector Type
LC - LC
Length
8 M : 26.25 FT.
Fiber Type
OS2
Type
Patch Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040402R5120008M
Zoro #
G4014434
UPC #
-
Country of Origin
Unknown

Dimensions

Length
8 M : 26.25 FT.

Details

Number of Fibers
2 FIBER
Connector Type
LC - LC
Fiber Type
OS2
Type
Patch Cords

Description

Standard LCUPC Duplex SM / Standard LCUPC Duplex SM, SMF, 2F, Zipcord Riser, Standard Yellow Jacket 8 Meters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.