Zoro Homepage

VorTemp 56 Shaking Incubator for Microtubes and Microplates, 120V

  • Mfr # 192050

  • Zoro # G116464205


product price: $4,858.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
10 in
Material
Housing Steel Plate Coated With Highly Resistant Polyurethane Lacquer
Display
Digital Display
Standards
CE Marked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192050
Zoro #
G116464205
UPC #
-
Country of Origin
Unknown

Dimensions

Height
9 in
Width
10 in
Depth
13 in

Details

Material
Housing Steel Plate Coated With Highly Resistant Polyurethane Lacquer
Display
Digital Display
Standards
CE Marked
Voltage
120 V
Item
VorTemp 56 Shaking Incubator for Microtubes and Microplates, 120V
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
56 Test Tubes 1.5, 0.7, 0.5, 0.25 ML

Description

VorTemp 56 Shaking Incubator, a benchtop shaker and heating chamber for incubating and shaking 56 x 1.5/2 mL sensitive samples. Unit features easy to read LED display and intended to replace two devices, reducing both time and space needed. It is suitable for biochemistry, microbiology and clinical laboratories in which applications require temperature and shaking treatment. Features easy to read LED display.The housing of VorTemp 56 is constructed of steel plate coated with highly resistant polyurethane lacquer. The interior chamber is isolated with special thermal protection materials and insulation foam. Both the shaking mechanism and temperature chamber regulated via microprocessors, which control all sensors for motor speed, temperature and time.The motor drives the eccentricity control mechanism which generates the orbital motion of the sample platform. The motion of the motor also drives the fan, which moves air over the heating element and throughout the temperature chamber. The convection action of the airflow creates a very uniform temperature environment throughout the chamber. Chamber conditions are monitored by the temperature sensor and the control electronics regulate heater function to maintain the set temperature.Power 515WHeater Power 500WMotor Power 15WFuse 2 x 3.15A, 250V 2 x 6.3A, 115VEnvironmental Temperature From 4C to 65CRelative Humidity Up to 85% non-condensingRPM Regulation Digital load independent, from 100 to 1,200 rpm in 10 rpm steps, 1,400 rpm only at 60HzShaker Orbit 3 mmTemperature Operating Range From 4C above room temperature to 99.5CTemperature Sensor PT100Heating-up Time Approx 5C/min.Temperature Uniformity 0.5CTimer From 30 sec. to 99 min. 50 sec. in 10 sec. steps, under 10 min. in 1 sec. steps, timer HOLD functionMaximum Capacity 56 test tubes 1.5, 0.7, 0.5, 0.25 mLDimensions W x D x H 10 x 13 x 9 in. 26.5 x 32.5 x 22.5 cmWeight 24 lbs. 11 kgShipping Weight: 25 lbsShipping Dimensions: 15.50 x 11.88 x 9.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.