Shop CORONA TOOLS
See all product information
Create Account
24 in. Push Broom, 2-Bristle Design, Bamboo Handle
- Mfr # BM 41002
- Zoro # G022919622
product price:Â
$
58.49
/ea
Key Features
Broom Handle Length
60 in
Bristle Length
64 in
Broom Handle Material
Wood
Handle Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM 41002
- Zoro #
- G022919622
- UPC #
- 038313041007
- Country of Origin
- United States
- Item
- Push Broom
- Broom Handle Material
- Wood
- Handle Color
- Brown
Dimensions
- Broom Handle Length
- 60 in
- Bristle Length
- 64 in
Description
The BM 41002 is a 24 in. Push Broom with a 2-bristle design and bamboo handle, making it perfect for sweeping sidewalks, concrete slabs and floors. Its 24 in. wide head offers single-pass removal of unwanted material and the 60 in. bamboo handle offers an improved strength-to-weight ratio. Plus, it features a cast-metal socket with a bolted connection and wrap-around braces for more support while working. This two-bristle design features both coarse and fine 3 in. bristles for greater efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.