Zoro Homepage

24 in Sweep Face Push Broom, Medium/Stiff Combination, Red

  • Mfr # BM 61002

  • Zoro # G015563559


product price: $68.79
/ea

Key Features

Sweep Face
24 in
Bristle Length
3 in
Bristle Material
Polypropylene
Bristle Color
Red
Block Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM 61002
Zoro #
G015563559
UPC #
038313610029
Country of Origin
Cambodia

Dimensions

Bristle Length
3 in
Block Width
24 in
Handle Length
60 in

Details

Sweep Face
24 in
Bristle Material
Polypropylene
Bristle Color
Red
Block Material
Wood
Handle Color
Wood
Item
Push Broom
For Surface Texture
Multi-Surface
Bristle Firmness
Medium/Stiff Combination
Block Color
Brown
Features
Built-In Scrapper Blade
Chemical Resistant
No
Handle Connection Type
Bolt On
Surface Type
Dry
Broom Type
Push Broom
Curved Block
No
Tool Type
Broom
Handle Tip Material
No Handle
Handle Material
Wood
Handle Adjustability
Fixed

Description

Push Broom, Broom Type Push Broom, Bristle Material Polypropylene, For Surface Texture Multi-Surface, Sweep Face 24 in, Bristle Length 3 in, Bristle Color Red, Block Material Wood, Handle Length 60 in, Handle Material Wood, Handle Color Wood, Handle Connection Type Bolt On, Chemical Resistant No, Features Built-In Scrapper Blade, Tool Type Broom, Block Width 24 in, Surface Type Dry, Bristle Firmness Medium/Stiff Combination, Handle Adjustability Fixed, Block Color Brown, Curved Block No

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.