Zoro Homepage

30 in Aluminum Poly Leaf Rake, 30 Tines, 60 in L Aluminum Handle

  • Mfr # RK 45030

  • Zoro # G515563585


product price: $34.19
/ea

Key Features

Overall Length
72 in
Overall Width of Tines
30 in
Head Style
Poly
Handle Type
Anti-Slip Grip
Handle Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK 45030
Zoro #
G515563585
UPC #
038313450304
Country of Origin
China

Dimensions

Overall Length
72 in
Overall Width of Tines
30 in
Handle Length
60 in
Length of Tines
20 in

Details

Head Style
Poly
Handle Type
Anti-Slip Grip
Head Material
Aluminum
Handle Material
Aluminum
Tine Material
Polypropylene
Number of Tines
30
Item
Leaf Rake
Application
Agricultural; Catering to Professionals; Construction; Engaged Gardeners; Landscape; Tree Care Industries
Features
Oversized Head Rake Ideal for Gathering Large Amounts of Leaves

Description

Poly Leaf Rake 30 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.