Zoro Homepage

30 in Poly Poly Leaf Rake

  • Mfr # RK25030

  • Zoro # G615835780


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Overall Width of Tines
30 in
Head Style
Poly
Head Material
Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK25030
Zoro #
G615835780
UPC #
-
Country of Origin
China

Dimensions

Overall Width of Tines
30 in

Details

Head Style
Poly
Head Material
Poly
Item
Leaf Rake

Description

Features -Poly Wide Head Leaf Rake Specifications - Size: 30 in. - Weight: 2.8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.