Zoro Homepage

37.4 in Garden Bow Rake, 37.4 in L Composite Handle

  • Mfr # 7760929

  • Zoro # G203721082


product price: $50.75
/ea

Key Features

Overall Width of Tines
37.4 in
Handle Length
37.4 in
Handle Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7760929
Zoro #
G203721082
UPC #
38313323417
Country of Origin
Unknown

Dimensions

Overall Width of Tines
37.4 in
Handle Length
37.4 in

Details

Handle Material
Composite
Item
Garden Bow Rake

Description

Features
  • Hand tools are designed for working in raised -bed gardens, small gardens and tight access locations
  • ComfortGEL grips deliver comfort to gardeners who seek an easier, more therapeutic gardening experience
  • Optimal 36-in length for long reach and balance - ideal for gardeners who find many long handle tools to hard to manage
Specifications
  • Overall Length: 37.4 in.
  • Handle Length: 32 in.
  • Blade Material: Steel Head
  • Width: 7.8 in.
  • Head Material: Stainless Steel
  • Handle Type: Extended Reach
  • Handle Material: Polymer
  • Comfort Grip: Yes
  • Handle Color: Red
  • Weight: 2.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.