Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 FT STEEL PROBE

  • Mfr # UT 64050

  • Zoro # G4279861


product price: $30.99
/ea

Key Features

Shaft Material
Steel
Handle Type
T-Grip
Shaft Length
48 in
Product Type
Soil Probe
Tip Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT 64050
Zoro #
G4279861
UPC #
038313640507
Country of Origin
Taiwan, Province of China

Dimensions

Shaft Length
48 in
Shaft Diameter
1/2 in

Details

Item
Soil Probe
Shaft Material
Steel
Handle Type
T-Grip
Product Type
Soil Probe
Tip Material
Metal

Description

Soil Probe, Product Type Soil Probe, Shaft Length 48 in, Shaft Material Steel, Shaft Diameter 1/2 in, Tip Material Metal, Handle Type T-Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.