Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

51 in. Steel V-Shaped Trenching Shovel Wood Handle

  • Mfr # SS 64103

  • Zoro # G116119327


product price: $30.79
/ea
Sold in multiples of 2 for $61.58

Key Features

For Use With
Specialty Shovels
Width
3 in
Overall Length
57 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS 64103
Zoro #
G116119327
UPC #
38313641030
Country of Origin
China

Dimensions

Width
3 in
Overall Length
57 in
Overall Height
3 in

Details

For Use With
Specialty Shovels
Item
Shovels/Spades/Scoops

Description

Handle Length: 48, Handle Material: Wood, Handle Type: Long Handle, Blade Length: 11.5, Maximum Depth: , Blade Material: Steel, Blade Width: 3, Overall Length: 51, Product Type: Shovel, Sub Brand: , Brand Name: Corona, Coated Blades: Yes, Color: Blue, Too

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.