Zoro Homepage

53 in. Steel V-Shaped Shovel Wood Handle

  • Mfr # SS 64105

  • Zoro # G916119282


product price: $35.19
/ea
Sold in multiples of 2 for $70.38

Key Features

Overall Height
3 in
Overall Length
57 in
For Use With
Specialty Shovels
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS 64105
Zoro #
G916119282
UPC #
38313641054
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Length
57 in
Width
5 in

Details

Item
Shovels/Spades/Scoops
For Use With
Specialty Shovels

Description

Handle Length: 48, Handle Material: Wood, Handle Type: Long Handle, Blade Length: 6, Maximum Depth: , Blade Material: Steel, Blade Width: 5, Overall Length: 53, Product Type: Shovel, Sub Brand: , Brand Name: Corona, Coated Blades: Yes, Color: Red, Tool Ty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.